5 gal Gear Oil Pail 460 ISO Viscosity, 140W SAE, Amber

  • Mfr # MSF1424003

  • Zoro # G5100676


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF1424003
Zoro #
G5100676
UPC #
856574006593
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Synthetic
Series
Nimbus PG PAG
Color
Amber
Flash Point
455 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Pail
Lubricant NSF Rating
Not Rated
Item - Gear Oil
Gear Oil
Extreme Pressure Use
No
Timken OK Load
Not Specified
Max. Operating Temp.
200 Degrees F
Viscosity Index
244
Min. Operating Temp.
6 Degrees F
Container Type
Pail
Pour Point
-23 Degrees F
AGMA Standard
7
Four-Ball Wear
Not Specified
Lubricant Additives
No Additives
NSF Rating
Not Rated
SAE Viscosity Grade
140W
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
6 Degrees F

Description

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140W, Base Oil Synthetic, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 200 Degrees F, Viscosity Index 212, Flash Point 455 Degrees F, Pour Point -23 Degrees F, Container Type Pail, Color Amber, Timken OK Load Not Specified, Application Enclosed Gearboxes, Heavy Duty Chains, Bearings, Blowers, Slideways and Guide Post, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.