Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal Gear Oil Pail Amber

  • Mfr # M00600103

  • Zoro # G5104088


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
ISO Viscosity Grade
68
Base Oil
Mineral
Base
High Viscosity Index Exxon/Mobil
Series
Nimbus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00600103
Zoro #
G5104088
UPC #
816692020048
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
ISO Viscosity Grade
68
Base Oil
Mineral
Base
High Viscosity Index Exxon/Mobil
Series
Nimbus
Color
Amber
Flash Point
400 Degrees F
Application
Bearing Lubrication
Container Style
Pail
Min. Operating Temp.
0 Degrees F
Item - Gear Oil
Gear Oil
Timken OK Load
60 lb
Container Type
Pail
Lubricant Additives
No Additives
Extreme Pressure Use
Yes
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
160 Degrees F
Pour Point
-15 Degrees F
AGMA Standard
2
Type
Gear Oil
NSF Rating
Not Rated
SAE Viscosity Grade
80W
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
160 Degrees F

Description

Oil, ISO Viscosity Grade 68, SAE Grade Not Specified, Base Oil Mineral, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 160 Degrees F, Flash Point 400 Degrees F, Pour Point -15 Degrees F, Container Type Pail, Color Amber, Timken OK Load Not Specified, Application Industrial Gear, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.