Shop PETROCHEM

5 gal Gear Oil Pail 150 ISO Viscosity, 40 SAE, White

  • Mfr # FOODSAFE FMO 150-005
  • Zoro # G8526201

product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
40
Container Size
5 gal
ISO Viscosity Grade
150
Base Oil
Mineral
Series
FMO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FOODSAFE FMO 150-005
Zoro #
G8526201
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
40
ISO Viscosity Grade
150
Base Oil
Mineral
Series
FMO
Color
White
Flash Point
450 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Pail
Standards
,ASTM
Extreme Pressure Use
No
Four-Ball Wear
0.45 mm
Max. Operating Temp.
450 Degrees F
Viscosity Index
102
Lubricant NSF Rating
H1 Food Grade
Timken OK Load
Not Specified
Item - Gear Oil
Gear Oil
AGMA Standard
4
Pour Point
15 Degrees F
Min. Operating Temp.
15 Degrees F
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Container Type
Pail
NSF Rating
H1
SAE Viscosity Grade
40
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
15 Degrees F
Maximum Operating Temperature
450 Degrees F
Wire Color
White

Description

Mineral Gear Oil, Food GradeContainer Type Pail, Size 5 gal., Size/Net Weight 36 lb., SAE Grade 40, Viscosity Index 102, ISO Viscosity Grade 150, Viscosity (SUS @ 100 F) 700, Viscosity (SUS @ 200 F) 70Temp. Range 15 to 450 F, Flash Point (F) 450, Pour Point (F) 15, White Mineral Oil, Enclosed gearboxes, heavy duty chains, bearings, blowers, slideways and guide post, NSF H-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.