5 gal Gear Oil Pail Amber

  • Mfr # M00600303

  • Zoro # G5104045


product price: $126.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
90W
Container Size
5 gal
ISO Viscosity Grade
150
Base Oil
Mineral
Series
Nimbus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00600303
Zoro #
G5104045
UPC #
855679006132
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
90W
ISO Viscosity Grade
150
Base Oil
Mineral
Series
Nimbus
Color
Amber
Flash Point
420 Degrees F
Application
Bearing Lubrication
Container Style
Pail
Standards
AGMA 9005,DIN 51517-1,GM LS-2,US Steel 224
Pour Point
-10 Degrees F
Item - Gear Oil
Gear Oil
Min. Operating Temp.
6 Degrees F
Lubricant NSF Rating
Not Rated
Extreme Pressure Use
Yes
Max. Operating Temp.
160 Degrees F
Container Type
Pail
AGMA Standard
4
Timken OK Load
60 lb
Four-Ball Wear
Not Specified
Lubricant Additives
No Additives
Type
Gear Oil
NSF Rating
Not Rated
SAE Viscosity Grade
90W
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
6 Degrees F

Description

Gear Oil, ISO Viscosity Grade 150, SAE Grade 90W, Base Oil Mineral, Container Size 35 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 160 Degrees F, Flash Point 420 Degrees F, Pour Point -10 Degrees F, Container Type Pail, Color Amber, Timken OK Load Not Specified, Standards GM LS-2, U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, and 3, Application For Gear Systems Operation, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.