5 gal. Pail, Anti-Wear Hydraulic Fluid, 68 ISO Viscosity
Mfr # M001001103
Zoro # G3789243
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal.
Container Type
Pail
ISO Viscosity Grade
68
Viscosity Index
93
Base
Petroleum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M001001103
Zoro #
G3789243
UPC #
816692024817
Country of Origin
United States
Dimensions
Container Size
5 gal.
Details
Item
Anti-Wear Hydraulic Fluid
Container Type
Pail
ISO Viscosity Grade
68
Viscosity Index
93
Base
Petroleum
Application
High Pressure Hydraulic Systems Found on Industrial Machinery, Ships, Woodlands and Mining Operations and Other Mobile Equipment
Sub-Category
Hydraulic
Description
Anti-Wear Hydr Fluid,Primex 68,5 gal.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.