55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, 20W SAE

  • Mfr # MSF1201501

  • Zoro # G5103379


product price: $2,894.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Drum
Container Type
Drum
NSF Rating
H1
Base Oil
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1201501
Zoro #
G5103379
UPC #
816692020437
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
68
NSF Rating
H1
Base Oil
Synthetic
SAE Grade
20W
Lubricant Additives
No Additives
Min. Operating Temp.
6 Degrees F
Color
Clear
Series
FG HYDRO FR
Flash Point
450 Degrees F
Max. Operating Temp.
180 Degrees F
Pour Point
-36 Degrees F
Standards
FDA 21 CFR 178.3570
Sub-Category
Hydraulic
Base
Synthetic
Application
Food Grade Products, Hydraulic Systems
Lubricant NSF Rating
H1 Food Grade
SAE Viscosity Grade
20W
Product Type
Hydraulic Oil
Minimum Operating Temperature
6 Degrees F
Maximum Operating Temperature
180 Degrees F

Description

Hydraulic Oil, ISO Viscosity Grade 68, SAE Grade 20W, Base Oil Synthetic, Container Size 400 lb., Lubricant NSF Rating H1 Food Grade, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 180 Degrees F, Flash Point 450 Degrees F, Pour Point -36 Degrees F, Container Type Drum, Color Clear, Standards NSF 152885, H-1, Application Hydraulic Systems and Food Grade Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.