Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthetic, Bio-SynXtra, 0.93
- Mfr # 82443
- Zoro # G725087536
product price:Â
$
95.85
/ea
Key Features
Series
Bio-SynXtra(TM)
Specific Gravity
0.93
Pour Point
-38 Degrees C
Environmentally Acceptable Lubricant
Yes
Four-Ball Wear
0.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82443
- Zoro #
- G725087536
- UPC #
- 096523824438
- Country of Origin
- United States
- Series
- Bio-SynXtra(TM)
- Specific Gravity
- 0.93
- Pour Point
- -38 Degrees C
- Environmentally Acceptable Lubricant
- Yes
- Four-Ball Wear
- 0.3 mm
- Item
- Gear Oil
- Timken OK Load
- 70 lb
- Standards
- EPA VGP
- Flash Point
- 264 Degrees C
- Maximum Operating Temperature
- 250 Degrees F
- SAE Viscosity Grade
- Not Specified
- Container Type
- Jug
- Viscosity Index
- 196
- Color
- Yellow
- Application
- Bearings, Enclosed Gear Systems, Extended Life, Extreme Pressure, Industrial Gear Drives, Rust and Oxidation Resistant
- ISO Viscosity Grade
- 220
Dimensions
- Container Size
- 1 gal
Description
GearOil,Ylw,Synthetic,Bio-SynXtra,0.93
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.