55 gal Gear Oil Drum 100 ISO Viscosity, 85W SAE, Amber

  • Mfr # M00600201

  • Zoro # G5104051


product price:  $799.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
85W
ISO Viscosity Grade
100
Base Oil
Mineral
Series
Nimbus
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00600201
Zoro #
G5104051
UPC #
855679006866
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
85W
ISO Viscosity Grade
100
Base Oil
Mineral
Series
Nimbus
Color
Amber
Flash Point
420 Degrees F
Application
Bearing Lubrication
Container Style
Drum
Standards
AGMA 9005,DIN 51517-1,GM LS-2,US Steel 224
Lubricant NSF Rating
Not Rated
Min. Operating Temp.
6 Degrees F
Timken OK Load
60 lb
Extreme Pressure Use
Yes
Container Type
Drum
Pour Point
-10 Degrees F
Item - Gear Oil
Gear Oil
Lubricant Additives
No Additives
AGMA Standard
3
Four-Ball Wear
Not Specified
Max. Operating Temp.
160 Degrees F
NSF Rating
Not Rated
Maximum Operating Temperature
160 Degrees F
SAE Viscosity Grade
85W
Minimum Operating Temperature
6 Degrees F

Description

Gear Oil, ISO Viscosity Grade 100, SAE Grade 85W, Base Oil Mineral, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 6 Degrees F, Max. Operating Temp. 160 Degrees F, Flash Point 420 Degrees F, Pour Point -10 Degrees F, Container Type Drum, Color Amber, Timken OK Load Not Specified, Standards GM LS-2, U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, and 3, Application For Gear Systems Operation, Four-Ball Wear Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.