55 gal Gear Oil Drum 460 ISO Viscosity, 140W SAE, Yellow

  • Mfr # M00600801

  • Zoro # G5103975


product price:  $1,239.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

SAE Grade
140W
Container Size
55 gal
ISO Viscosity Grade
460
Base Oil
Mineral
Series
Nimbus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M00600801
Zoro #
G5103975
UPC #
855679006903
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
140W
ISO Viscosity Grade
460
Base Oil
Mineral
Series
Nimbus
Color
Yellow
Flash Point
440 Degrees F
Application
A.G.M.A./E.P. Gear Oil,Bearing Lubrication including Plain, Ball, Roller and Sleeve Bearings,Gear Lubrication including Spur, Helical, Bevel and Worm Gears,Shell Omala, Texaco Meropa, Mobil Compound, MobilGear, Exxon Enmist, Penoled or Spartan
Container Style
Drum
Standards
,
Lubricant Additives
No Additives
Timken OK Load
60 lb
Container Type
Drum
Lubricant NSF Rating
Not Rated
AGMA Standard
7EP
Min. Operating Temp.
0 Degrees F
Four-Ball Wear
0.4 mm
Item - Gear Oil
Gear Oil
Pour Point
10 Degrees F
Extreme Pressure Use
Yes
Max. Operating Temp.
160 Degrees F
NSF Rating
Not Rated
SAE Viscosity Grade
140W
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
0 Degrees F

Description

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140W, Base Oil Mineral, Container Size 400 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 160 Degrees F, Flash Point 440 Degrees F, Pour Point 10 Degrees F, Container Type Drum, Color Yellow, Timken OK Load Not Specified, Standards GM LS-2, U.S. Steel 224, AGMA 9005, DIN 51517 Part 1, 2, and 3, Application For Gear Systems Operation, Four-Ball Wear Not Specified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.