Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Lubricant, POE-LT 150, 55 gal.

  • Mfr # MSF2045001

  • Zoro # G3789471


product price: $4,738.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Sub-Category
Compressor
Base
Polyol Ester (POE)
Container Type
Drum
ISO Viscosity Grade
150
Container Size
55 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF2045001
Zoro #
G3789471
UPC #
816692026446
Country of Origin
United States

Dimensions

Container Size
55 gal.

Details

Sub-Category
Compressor
Item
POE Refrigeration Lubricant
Base
Polyol Ester (POE)
Container Type
Drum
ISO Viscosity Grade
150
Standards
OSHA HazCom Standard 29 CFR 1910.1200
Color
Slight Yellow Tint
Application
HFC Refrigeration Applications
Viscosity Index
186

Description

Compressor Lubricant,POE-LT 150,55 gal.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.