Compressor Oil, Bottle, 1 gal., 32.00 cSt
Mfr # MSF1536005
Zoro # G5102828
product price: $82.69
/eaSold in multiples of 4 for $330.76
Free Shipping & Returns
Key Features
Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalkylene Glycol
Size
1 gal
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSF1536005
Zoro #
G5102828
UPC #
816692021694
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalkylene Glycol
Container Type
Bottle
SAE Grade
10W
ISO Viscosity Grade
32
Flash Point
435 Degrees F
Viscosity @ 100C
5.42 cSt
Four-Ball Wear
Not Specified
Application
Rotary Compressors
Viscosity @ 40C
32 cSt
Standards
CFR Approved
Viscosity Index
100
Water Resistant
Yes
Color
Light Yellow
Series
Miles SXR Comp Coolant
SAE Viscosity Grade
10
Base Oil
Polyalkylene Glycol
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 100, Flash Point 435 Degrees F, Food Grade No, Series Miles SXR Comp Coolant, Application Rotary Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 32 cSt, Viscosity @ 100C 5.42 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.