Zoro Homepage

Compressor Oil, Bottle, 1 gal., 6.90 cSt

  • Mfr # MSF1546005

  • Zoro # G5100369


product price: $89.89
/ea
Sold in multiples of 4 for $359.56
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
Yes
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1546005
Zoro #
G5100369
UPC #
816692023124
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
Yes
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
20W
ISO Viscosity Grade
46
Flash Point
453 Degrees F
Standards
H-1, NSF 152878
Viscosity @ 40C
45 cSt
Viscosity Index
109
Four-Ball Wear
Not Specified
Pour Point
-34 Degrees C
Application
Rotary Compressors
Viscosity @ 100C
7.4 cSt
SAE Viscosity Grade
20
Series
Miles FG Comtech Clean
Base Oil
Polyalphaolefin

Description

Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 109, Flash Point 453 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 45 cSt, Viscosity @ 100C 7.4 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.