Zoro Homepage

Compressor Oil, Bottle, 16 oz., 17.60 cSt

  • Mfr # MSF1620007

  • Zoro # G5102058


product price: $18.69
/ea
Sold in multiples of 12 for $224.28

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalkylene Glycol
Container Type
Bottle
SAE Grade
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1620007
Zoro #
G5102058
UPC #
816692022264
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 fl oz

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalkylene Glycol
Container Type
Bottle
SAE Grade
30W
ISO Viscosity Grade
100
Flash Point
442 Degrees F
Pour Point
-34 Degrees C
Viscosity @ 40C
101 cSt
Four-Ball Wear
Not Specified
Application
Gas Air Compressors
Viscosity @ 100C
17.6 cSt
Viscosity Index
192
Standards
CFR Approved
SAE Viscosity Grade
30
Base Oil
Polyalkylene Glycol
Series
Miles PAG Gas Comp

Description

Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 192, Flash Point 442 Degrees F, Food Grade No, Series Miles PAG Gas Comp, Application Gas Air Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 101 cSt, Viscosity @ 100C 17.6 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.