This item is Discontinued.

Miles Lubricants Compressor Oil, Bottle, 16 oz., 46.00 cSt MSF1531007

Compressor Oil, Bottle, 16 oz., 46.00 cSt (Discontinued)

  • Mfr # MSF1531007
  • Zoro # G5103099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1531007
Zoro #
G5103099
UPC #
816692021601
Country of Origin
United States

Dimensions

Size
4.5 gal
Container Size
16 oz.

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Bottle
SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
Flash Point
468 Degrees F (242 Degrees C)
Pour Point
-37 Degrees C
Application
Rotary Compressor
Viscosity Index
135
Viscosity @ 100C
7.70 cSt
Viscosity @ 40C
46.00 cSt
Four-Ball Wear
Not Specified

Description

Compressor Oil, Container Size 16 oz., Container Type Bottle, ISO Viscosity Grade Not Specified, Viscosity Index 135, Flash Point 468 Degrees F (242 Degrees C), Food Grade No, Application Rotary Compressor, Viscosity @ 40C 46.00 cSt, Viscosity @ 100C 7.70 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.