Zoro Homepage

Compressor Oil, Drum, 55 gal., 11.60 cSt

  • Mfr # MSF1780001

  • Zoro # G5101595


product price: $2,040.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Drum
SAE Grade
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1780001
Zoro #
G5101595
UPC #
816692022844
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Drum
SAE Grade
30W
ISO Viscosity Grade
100
Flash Point
446 Degrees F
Pour Point
-37 Degrees C
Viscosity Index
101
Application
Gas Air Compressors
Four-Ball Wear
Not Specified
Viscosity @ 100C
11.3 cSt
Viscosity @ 40C
98 cSt
Standards
CFR Approved
SAE Viscosity Grade
30
Color
Slight Yellow Tint
Water Resistant
Yes
Series
Miles SB Gas Comp
Base Oil
Polyalphaolefin

Description

Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 101, Flash Point 446 Degrees F, Food Grade No, Series Miles SB Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 98 cSt, Viscosity @ 100C 11.3 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.