Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, Drum, 55 gal., 8.60 cSt

  • Mfr # MSF1534001

  • Zoro # G5103056


product price: $2,692.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Drum
SAE Grade
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1534001
Zoro #
G5103056
UPC #
856574006739
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Drum
SAE Grade
20W
ISO Viscosity Grade
68
Flash Point
451 Degrees F
Viscosity @ 100C
8.6 cSt
Four-Ball Wear
Not Specified
Viscosity @ 40C
64 cSt
Application
Rotary Compressors
Viscosity Index
102
Standards
CFR Approved
SAE Viscosity Grade
20
Base Oil
Polyalphaolefin
Series
Miles SXR Comp Oil
Water Resistant
Yes

Description

Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 102, Flash Point 451 Degrees F, Food Grade No, Series Miles SXR Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 64 cSt, Viscosity @ 100C 8.6 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.