This item is Discontinued.

Miles Lubricants Compressor Oil, Pail, 5 gal., 103.00 cSt MSF1902003

Compressor Oil, Pail, 5 gal., 103.00 cSt (Discontinued)

  • Mfr # MSF1902003
  • Zoro # G5100271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1902003
Zoro #
G5100271
UPC #
816692023230
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
Not Specified
ISO Viscosity Grade
100
Flash Point
440 Degrees F
Viscosity Index
103
Application
Air Compressors
Viscosity @ 100C
11.8 cSt
Viscosity @ 40C
103 cSt
Pour Point
-30 Degrees C
Four-Ball Wear
Not Specified
Standards
CFR Approved
Water Resistant
Yes
Base Oil
Polyalphaolefin
Series
Miles SB Breatech

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, ISO Viscosity Grade 100, Viscosity Index 103, Flash Point 440 Degrees F, Food Grade No, Series Miles SB Breatech, Application Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 103 cSt, Viscosity @ 100C 11.8 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.