Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, Pail, 5 gal., 222.00 cSt

  • Mfr # MSF1730003

  • Zoro # G5101671


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1730003
Zoro #
G5101671
UPC #
816692022646
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
40W
ISO Viscosity Grade
150
Flash Point
442 Degrees F
Application
Gas Air Compressors
Pour Point
-42 Degrees C
Viscosity @ 40C
222 cSt
Viscosity Index
195
Viscosity @ 100C
33 cSt
Four-Ball Wear
Not Specified
Standards
CFR Approved
Base Oil
Polyalphaolefin
Series
Miles Proptech Gas
SAE Viscosity Grade
40
Color
Clear

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 195, Flash Point 442 Degrees F, Food Grade No, Series Miles Proptech Gas, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 222 cSt, Viscosity @ 100C 33 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.