Zoro Homepage

Cutting Oil, Drum, 55 gal.Viscosity 220

  • Mfr # M00701901

  • Zoro # G5103878


product price: $1,000.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Size
55 gal.
Viscosity
220
Fragrance
Odorless
Application
Hydraulic Systems
Physical Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00701901
Zoro #
G5103878
UPC #
855679006989
Country of Origin
United States

Dimensions

Size
55 gal.
Container Size
55 gal

Details

Viscosity
220
Fragrance
Odorless
Application
Hydraulic Systems
Physical Form
Liquid
Features
Exhibits High Film Strength for Build-Up of Thick Oil Film that Enables Accurate Table Positioning and Prevents Wear of System Components, Fortified with Advanced Additives for Lubricity and Extreme Pressure Properties, Optimized to Provide Sustained Fast Separating from Aqueous Coolants, Uniform Motion at Design Travel Speeds
Container Style
Drum
Item
Way Oil
Cutting Fluid Sub-Category
Way Oils
For Use With
Lubrication of ball screws, linear guides, headstocks, translating screws, spur and bevel gears, and lightly loaded worm gears.
Flash Point
238 Degrees C
Container Type
Drum
Base Oil
Petroleum
Color
Amber
Fluid Type
Metal Cutting
Form
Liquid
Base Formulation
Petroleum
ISO Grade
220
Oil Type
Way Oil
For Equipment Type
Ball Screws, Headstocks, Lightly Loaded Worm Gears, Linear Guides, Spur and Bevel Gears, Translating Screws
ISO Viscosity Grade
220
Series
QS Way Lube Heavy
Standards
ASTM D-130, ASTM D-665, Cincinnati P-50
SAE Grade
50
Viscosity @ 100C
22 cSt
Viscosity @ 40C
265 cSt

Description

Way Oil, Container Size 55 gal, Drum, Base Formulation Petroleum, SAE Grade 50, ISO Grade 220, Oil Type Way Oil, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.