Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Way Oil, Pail, 5 gal.Viscosity 150

  • Mfr # M00701803

  • Zoro # G5103920


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Fragrance
Odorless
Flash Point
246 Degrees C
Base Oil
Petroleum
Viscosity
150
Size
5 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00701803
Zoro #
G5103920
UPC #
855679006620
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Fragrance
Odorless
Flash Point
246 Degrees C
Base Oil
Petroleum
Viscosity
150
Application
Hydraulic Systems
Color
Amber
Item
Way Oil
Cutting Fluid Sub-Category
Way Oils
Container Style
Pail
Features
Exhibits High Film Strength for Build-Up of Thick Oil Film that Enables Accurate Table Positioning and Prevents Wear of System Components, Fortified with Advanced Additives for Lubricity and Extreme Pressure Properties, Optimized to Provide Sustained Fast Separating from Aqueous Coolants, Uniform Motion at Design Travel Speeds
For Use With
Lubrication of ball screws, linear guides, headstocks, translating screws, spur and bevel gears, and lightly loaded worm gears.
Container Type
Pail
Physical Form
Liquid
Fluid Type
Metal Cutting
ISO Grade
150
For Equipment Type
Ball Screws, Headstocks, Lightly Loaded Worm Gears, Linear Guides, Spur and Bevel Gears, Translating Screws
Base Formulation
Petroleum
Oil Type
Way Oil
Form
Liquid
SAE Grade
40
ISO Viscosity Grade
150
Series
QS Way Lube Medium
Viscosity @ 40C
164 cSt
Viscosity @ 100C
15 cSt

Description

Way Oil, Container Size 5 gal, Pail, Base Formulation Petroleum, SAE Grade 40, ISO Grade 150, Oil Type Way Oil, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.