Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Way Oil, Pail, 5 gal.Viscosity 68

  • Mfr # M00701703

  • Zoro # G5103905


product price: $127.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lubrication of ball screws, linear guides, headstocks, translating screws, spur and bevel gears, and lightly loaded worm gears.
Application
Hydraulic Systems
Viscosity
68
Base Oil
Petroleum
Physical Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M00701703
Zoro #
G5103905
UPC #
855679006613
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

For Use With
Lubrication of ball screws, linear guides, headstocks, translating screws, spur and bevel gears, and lightly loaded worm gears.
Application
Hydraulic Systems
Viscosity
68
Base Oil
Petroleum
Physical Form
Liquid
Fluid Type
Metal Cutting
Cutting Fluid Sub-Category
Way Oils
Container Type
Pail
Container Style
Pail
Fragrance
Odorless
Flash Point
230 Degrees C
Item
Way Oil
Color
Amber
Features
Exhibits High Film Strength for Build-Up of Thick Oil Film that Enables Accurate Table Positioning and Prevents Wear of System Components, Fortified with Advanced Additives for Lubricity and Extreme Pressure Properties, Optimized to Provide Sustained Fast Separating from Aqueous Coolants, Uniform Motion at Design Travel Speeds
Oil Type
Way Oil
Base Formulation
Petroleum
ISO Grade
68
For Equipment Type
Ball Screws, Headstocks, Lightly Loaded Worm Gears, Linear Guides, Spur and Bevel Gears, Translating Screws
Form
Liquid
ISO Viscosity Grade
68
SAE Grade
20
Standards
ASTM D-130, ASTM D-665, Cincinnati P-47
Series
QS Way Lube Lite
Viscosity @ 100C
11 cSt
Viscosity @ 40C
98 cSt

Description

Way Oil, Container Size 5 gal, Pail, Base Formulation Petroleum, SAE Grade 20, ISO Grade 68, Oil Type Way Oil, Application Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.