Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Core Box Router Bit

  • Mfr # 2213

  • Zoro # G005347534


product price: $12.29
/ea

Key Features

Material - Machining
Tungsten carbide
Overall Length
2-3/8 in
Shank Length (In.)
1/4 in
Application
Routing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213
Zoro #
G005347534
UPC #
737888221301
Country of Origin
China

Dimensions

Overall Length
2-3/8 in
Shank Length (In.)
1/4 in

Details

Material - Machining
Tungsten carbide
Application
Routing

Description

The Milescraft 1/2 in. Core Box Long-Reach Router Bit is used to yield strong, readable letters with the Milescraft sign-making system. The router bit is carbide tipped for long-lasting durability.
• Designed for use with the 2-1/2 in. templates in the Milescraft sign-making system
• Use to yield strong, readable lettering
• Carbide tipped for long-lasting durability
• 2-3/8 in. overall length for added depth
• 1/4 in. shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.