Shop MILESCRAFT
See all product information
Create Account
Orbiter Drill Attachment that Rotates 360 degrees
- Mfr # 1300
- Zoro # G205347549
product price:
$
39.99
/ea
Key Features
Features
Head rotates 360 degrees to drill at any angle
Chuck Size
3/8 in Keyless
Application
360 degree drilling
Max. Table Weight (lbs.)
1.8 lb
For Use With
Drill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300
- Zoro #
- G205347549
- UPC #
- 893264000196
- Country of Origin
- China
Dimensions
- Chuck Size
- 3/8 in Keyless
Details
- Features
- Head rotates 360 degrees to drill at any angle
- Application
- 360 degree drilling
- Max. Table Weight (lbs.)
- 1.8 lb
- For Use With
- Drill
Description
The unique, beveled gear assembly of the drill attachment allows the drill bit to be moved into an infinite number of angles, allowing drilling/driving in areas not otherwise accessible with a power drill. Once established, the drilling angle is locked in place with a slight twist of Orbiter's soft, ergonomic handle. Reverse the twist to unlock.
• Patented design of the Milescraft angle drill attachment has a split body construction that allows each body half to independently rotate 360 degrees
• 3/8 in. keyless chuck compatible with most drill accessories up to 3/8 in.
• 3/8 in. hex shaft fits 3/8 in. and larger drills
• Using the Orbiter you can Drill and drive at any angle
• Intended for use with corded power drills at 1000 RPM or faster with 3/4 in. and smaller twist and/or spade drill bits
• Allows you to drill in previously unreachable areas
• Compatible with Milescraft stubby bits for close in applications
• Not intended for use with: any drill bit larger than 3/4 in., hole saw cutters (any size), or auger style bits (any size)
• Patented design of the Milescraft angle drill attachment has a split body construction that allows each body half to independently rotate 360 degrees
• 3/8 in. keyless chuck compatible with most drill accessories up to 3/8 in.
• 3/8 in. hex shaft fits 3/8 in. and larger drills
• Using the Orbiter you can Drill and drive at any angle
• Intended for use with corded power drills at 1000 RPM or faster with 3/4 in. and smaller twist and/or spade drill bits
• Allows you to drill in previously unreachable areas
• Compatible with Milescraft stubby bits for close in applications
• Not intended for use with: any drill bit larger than 3/4 in., hole saw cutters (any size), or auger style bits (any size)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.