Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Press, 9 in Dia

  • Mfr # 1348

  • Zoro # G916423983


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Drill Diameter - Maximum
9 in
Product Type
Drill Press
Material
Aluminum
Includes
(2) Centering Pins, 1/2 in Chuck Key, Alignment Disk, Angle Adjust Knob, Assembled DrillMatePRO, Support Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1348
Zoro #
G916423983
UPC #
737888134809
Country of Origin
China

Dimensions

Drill Diameter - Maximum
9 in

Details

Product Type
Drill Press
Item
Drill Press
Material
Aluminum
Includes
(2) Centering Pins, 1/2 in Chuck Key, Alignment Disk, Angle Adjust Knob, Assembled DrillMatePRO, Support Handle

Description

Drill Press, Includes (2) Centering Pins, 1/2 in Chuck Key, Alignment Disk, Angle Adjust Knob, Assembled DrillMatePRO, Support Handle, Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.