Zoro Homepage

DustCutter Dust Collection System that fits most contractor saws

  • Mfr # 1500

  • Zoro # G405347653


product price: $35.79
/ea

Key Features

Weight
0.9 lb
Tank Material
Durable Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500
Zoro #
G405347653
UPC #
737888150007
Country of Origin
China

Details

Weight
0.9 lb
Tank Material
Durable Fabric

Description

The Milescraft dust cutter will keep the air in your shop and home cleaner. Table saw dust collector cuts by over 90%. For a cleaner home, shop and cleaner air. Use your saw indoors or out. The dust cutter fits most table saws having base dimensions up to 23 in. W and 19 in. D and will connect to vacuum hoses of 1-1/4 in. and 2-1/2 in.
• Fits most contractor and homeowner saws with internal and external motors and with our without dust ports
• Quick and easy to install
• Sturdy, long-lasting, nylon fabric attaches to either stand or inside the saw base
• Virtually eliminates sawdust and reduces health risks of known carcinogen
• Use your saw indoors or out
• Bag capacity: 3 cu. ft.
• Bag does not require removing to empty
• Collector mode: after using the saw, empty dust into a receptacle by unzipping the bottom of the dust cutter
• Funnel mode: continuously empty dust by unzipping the bottom of the dust cutter, allowing dust to funnel into a receptacle
• Vacuum mode: attach a 1-1/4 in. or 2-1/2 in. vacuum hose to the dust cutter and suck it out of the bag and air while operating the table saw
• Fits most table saws having base dimensions up to 23 in. W and 19 in. D and will connect to vacuum hoses of 1 in. and 2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.