Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PocketJig200 Complete Pocket Hole Jig Kit

  • Mfr # 1325

  • Zoro # G205347570


product price: $29.99
/ea

Key Features

Features
Magnetic Clamping Pad
Includes
Jig, drill bit, driver, screws, plugs and storage case
Max. Table Weight (lbs.)
2.05 lb
Application
Pocket Hole
For Use With
Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1325
Zoro #
G205347570
UPC #
737888132508
Country of Origin
China

Details

Features
Magnetic Clamping Pad
Includes
Jig, drill bit, driver, screws, plugs and storage case
Max. Table Weight (lbs.)
2.05 lb
Application
Pocket Hole
For Use With
Drill

Description

The Milescraft PocketJig200 pocket hole jig allows you to connect your workpieces in a quick and timely manner. Whether you want to build storage projects, cabinets, shelves or bookcases, this kit does it all. Allowing you to create corner joints, T-Joints, Framing Joints, Miter Joints and do repairs. With built-in settings for board thicknesses, there is no need to manually measure. Just set this pocket jig to your desired setting, set the depth of your bit and start drilling.
• PocketJig200 Pocket Hole Jig Kit Designed to Make Repairs Simple
• Spring-loaded sled adjust button allows the jig to be set to do repairs of any nature around your home or your shop
• Built-in Imperial and Metric scales allow you to easily measure the thickness of your workpiece
• There are four common board thickness settings built into the pocket jig: 1/2 in., 3/4 in., 1 in. and 1-1/2 in. (12, 19, 27, 38mm)
• Easily adjust to your board thickness setting with the single sled design and sled adjust button
• Hardened steel drill bushings for precise and accurate pocket holes every time using the Milescraft PocketBit
• Tight tolerances between the bushing and the drill bit, reduce tear-out and create a clean pocket hole on the first try
• Recessed clamp pocket with magnet helps to keep the clamp in the same position as you move to different locations
• With the stronger rare earth magnet, you can easily clamp the jig from one location to another
• For speed and accuracy, use with Milescraft FaceClamps
• 3/8 in. HSS Step drill bit made from high-speed steel the PocketBit with 1/4 in. hex shaft is designed to reduce clogging and provide smooth and precise holes
• 3/8 in. split design prevents slipping of the set screw when tightened and the flat prevents the bit from rolling. Hex key included for tightening
• With the quick-change compatible connector, you can quickly change from drilling to driving and accepts all hex bits
• 3 in. and 6 in. magnetic T20 star drivers included for maximum torque settings without stripping
• Rugged storage case with designated places for components, you will never have to go digging through your toolbox for your pocket hole jig again

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.