Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, 1-2/5 in, Zinc Plated Phillips Drive

  • Mfr # 7352

  • Zoro # G507465781


product price: $19.99
/ea

Key Features

Phillips Drive
System of Measurement
Inch
Fastener Length
1-2/5 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7352
Zoro #
G507465781
UPC #
737888735204
Country of Origin
China

Dimensions

Fastener Length
1-2/5 in

Details

System of Measurement
Inch
Drive
Phillips
Finish
Zinc Plated
Item
Wood Screw

Description

The Milescraft 125in Pocketscrews coarse are selftapping, Zinc coated T20 Star screws that are perfect for joining your work pieces together, ensuring a secure hold The T20 Star, pan head resists camout better than your standard Phillips or slot head screws, allowing for a higher torque to be exerted without damaging the screw head or your tool The coarse threads are ideal for use with softwoods or plywood Includes 500 screws Includes 500 selftapping, zinc coated T20 Star screws Resists camout better than your standard Phillips head or slot head screws Allows for higher torque to be exerted without damaging the screw head or your tool Coarse thread is ideal for softwoods or plywood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.