Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1098M28C-5.0
Zoro #
G1388362
UPC #
-
Country of Origin
China
Dimensions
Stem Length
5 in
Manufacturers Warranty Length
1 yr
Dial Size
1 in
Details
Item
Dial Pocket Thermometer
Temp. Range (C)
0 to 100 Degrees C
Accuracy
+/-2% FS
Features
External Recalibrator Lug
Lens Material
Acrylic
Stem Material
Stainless Steel
Standards
NSF Certified
Degree Divisions
1 Degrees
Case Material
Stainless Steel
Includes
Pocket Clip
Description
Dial Pocket Thermometer, Stem Length 5 in, Accuracy +/-2 Percent FS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.