This item is Discontinued.

Miljoco Industrial Glass Thermometer, 5 In. L SX96061

Industrial Glass Thermometer, 5 In. L (Discontinued)

  • Mfr # SX96061
  • Zoro # G1339055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX96061
Zoro #
G1339055
UPC #
-
Country of Origin
United States

Dimensions

Insertion Length
5 in
Stem Length
6 in
Stem Dia.
0.457 in
Connection Size
1-1/4-18

Details

Item
Industrial Glass Thermometer
Connection Location
Lower, Variable Angle
Temp. Range (F)
30 Degrees to 300 Degrees F
Scale Divisions
2 Degrees
Case Material
Die Cast Aluminum
Accuracy
+/-1 Scale Division
Includes
Instructions
Temp. Range (C)
0 Degrees to 150 Degrees C
Scale Color
White with Black Markings
Case Color
Green
Scale Material
Aluminum
Special Features
Adjustable Fitting
Fill
Non Toxic Blue Organic Liquid
Window Material
Acrylic

Description

Industrial Glass Thermometer

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.