Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CD201468403-120
Zoro #
G1732552
UPC #
-
Country of Origin
China
Dimensions
Sensor Length
2 in
Sensor Dia.
1/4 in
Height
2 5/8 in
Manufacturers Warranty Length
1 yr
Sensor Wire Length
10 ft
Depth
1 1/8 in
Width
2 5/8 in
Details
Thermometer Item
Digital Panel Mount Thermometer
Item
Digital Panel Mount Thermometer
Sensor Style
Thermistor
Response Time
10 sec
Thermometer Power Source
Solar
Temp. Range (F)
-58 Degrees to 158 Degrees
Case Material
Stainless Steel
Temp. Range (C)
-50 Degrees to 70 Degrees
Accuracy
+/-2 Degrees F
Mounting
Rear Flange with Back Outlet
Lens Material
Acrylic
Line Material
PVC
Sensor Material
Nickel Plated Copper
Display
3 Digit LCD
Power Source
Solar, 100 Lux Min Light Level
Sensor Type
Thermistor
Description
Digital Panel Mount Thermometer, Accuracy +/-2 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.