This item is Discontinued.

Miljoco Pressure/Temp Service Kit, Heat/Cool PGCP-HCSK

Pressure/Temp Service Kit, Heat/Cool (Discontinued)

  • Mfr # PGCP-HCSK
  • Zoro # G3247797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGCP-HCSK
Zoro #
G3247797
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Pressure and Temp Service Kit
Includes
(1) 3" Steel Boiler Gauge 1/2" Lower Connection, 3" Stem, 0 to 200 psi, 80 to 290 Degrees F, Brass Internals, (1) 3" Steel Boiler Gauge 1/4" Back Connection, 3" Stem, Brass Internals, 0 to 75 psi, 80 to 290 Degrees F, (1) 2-1/2" 0 to 100 psi Steel Gauge 1/4" Lower Connection, Brass Internals, (1) 2-1/2" Dial 30 to 250 F/C Bimetal Thermometer, 2" Stem, (1) 5" Scale Thermometer 30 to 250 Degrees F/C 2" Stem
Type
Heating and Cooling
Number of Components
4

Description

Pressure and Temp Service Kit, Heating and Cooling, Number of Components 4, Includes (1) 3 In Steel Boiler Gauge 1/2 In Lower Connection, 3 In Stem, 0 to 200 PSI, 80 to 290 F, Brass Internals, (1) 3 In Steel Boiler Gauge 1/4 In Back Connection, 3 In Stem, Brass Internals, 0 to 75 PSI, 80 to 290 F, (1) 2 1/2 In 0 to 100 PSI Steel Gauge 1/4 In Lower Connection, Brass Internals, (1) 2 1/2 In Dial 30 to 250 F/C Bimetal Thermometer, 2 In Stem, (1) 5 In Scale Thermometer 30 to 250 F/C 2 In Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.