This item is Discontinued.

Millennial Medical Millennial Medical MWD6000R Short In-Motion Pro Crutch; Red MWD6000R

Millennial Medical MWD6000R Short In-Motion Pro Crutch; Red (Discontinued)

  • Mfr # MWD6000R
  • Zoro # G904171285
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MWD6000R
Zoro #
G904171285
UPC #
-
Country of Origin
China

Description

The In-Motion Pro is designed to reduce impact on the wrist and underarm reducing nerve damage and carpel tunnel syndrome. These crutches allow the user to stand upright and not hunched over which reduces back problems. Complete with folding capability, users can take their crutches anywhere and can store them in smaller areas.

Features
  • Short In-Motion Pro
  • Color - Red
  • Floor to underarm - 42.5" to 50.5" with 9 positions,
  • Fits users approximately 4'7" to 5'7"
  • Spring Assist Technology
  • Articulating Crutch Tips
  • Ergonomic Handles
  • Folding Capability
  • Heavy Duty Construction (500 lb. user capacity)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.