
Hydraulic Filter, NETSAL-9641450210, Return Line, 10 micron
Mfr # ZX-9641450210
Zoro # G901175217
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
NETSAL-9641450210
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
10
Seal Type
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZX-9641450210
Zoro #
G901175217
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Part
NETSAL-9641450210
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.