Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces BENATI 1813104, Return Line, 125 micron
- Mfr # ZX-1813104
- Zoro # G901159255
product price:Â
$
52.99
/ea
Key Features
Replaces OEM Brand
BENATI
Filter Media
Stainless Steel Wire Mesh Media
Filter Style
Return Line
Seal Type
Viton
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-1813104
- Zoro #
- G901159255
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Filter
- Replaces OEM Brand
- BENATI
- Replaces OEM Part
- 1813104
- Filter Media
- Stainless Steel Wire Mesh Media
- Filter Style
- Return Line
- Filter Rating (Microns)
- 125
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces BENATI 1813104, is a Return Line filter with a 125 micron filter media made of stainless steel wire mesh. It has a Viton seal type and a collapse pressure of 305. It has an operating temperature range of -13 to 250.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.