Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces BLOUNT 120101R, Pressure Line, 3 micron
Mfr # ZX-120101R
Zoro # G101143467
product price:Â
$
53.59
/ea
Key Features
Replaces OEM Brand
BLOUNT
Replaces OEM Part
120101R
Filter Style
Pressure Line
Filter Media
Pleated Paper Media
Filter Rating (Microns)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-120101R
- Zoro #
- G101143467
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- BLOUNT
- Replaces OEM Part
- 120101R
- Filter Style
- Pressure Line
- Filter Media
- Pleated Paper Media
- Filter Rating (Microns)
- 3
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.