Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060114
- Mfr # PFC160-5-74SS-V
- Zoro # G822467385
product price:Â
$
70.29
/ea
Key Features
Replaces OEM Part
FILTREC DHD160B74B, FILTREC DHD160B74V, HYDAC/HYCON 0160D074W, HYDAC/HYCON 0160D074WV, MAIN FILTER MF0060114, MAIN FILTER MF0504564, MAIN FILTER MF0576206, MAIN FILTER MF0576207, WIX D37B74BV
Filter Media
304 SS WIRE
Height
5
Micron Rating
74
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-5-74SS-V
- Zoro #
- G822467385
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD160B74B, FILTREC DHD160B74V, HYDAC/HYCON 0160D074W, HYDAC/HYCON 0160D074WV, MAIN FILTER MF0060114, MAIN FILTER MF0504564, MAIN FILTER MF0576206, MAIN FILTER MF0576207, WIX D37B74BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- ID Top
- 1.35
- Collapse Pressure
- 435
- OD Top
- 2.36
- OD Bottom
- 2.36
Dimensions
- Height
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.