Hydraulic Filter, replaces BULLDOG B971129, Pressure Line, 10 micron

  • Mfr # ZX-B971129

  • Zoro # G801139531


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
BULLDOG
Replaces OEM Part
B971129
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Seal Type
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-B971129
Zoro #
G801139531
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
BULLDOG
Replaces OEM Part
B971129
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
3045
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.