Shop MILLENNIUM FILTER

Hydraulic Filter, replaces DONALDSON DT12025UM, Pressure Line, 20 micron

  • Mfr # ZX-DT12025UM
  • Zoro # G501116443

product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
DONALDSON
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-DT12025UM
Zoro #
G501116443
UPC #
-
Country of Origin
United States
Item
Hydraulic Filter
Replaces OEM Brand
DONALDSON
Replaces OEM Part
DT12025UM
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
20
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products