
Hydraulic Filter, replaces HENNECKE 70533208, Pressure Line, 200 micron
Mfr # ZX-70533208
Zoro # G801117898
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HENNECKE
Replaces OEM Part
70533208
Filter Style
Pressure Line
Filter Media
Stainless Steel Wire Mesh Media
Filter Rating (Microns)
200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZX-70533208
Zoro #
G801117898
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
HENNECKE
Replaces OEM Part
70533208
Filter Style
Pressure Line
Filter Media
Stainless Steel Wire Mesh Media
Filter Rating (Microns)
200
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.