Shop MILLENNIUM FILTER

Hydraulic Filter, replaces HIAB-FOCO 9824499, Return Line, 25 micron

  • Mfr # ZX-9824499
  • Zoro # G101110483

product price: 
$
76.55
/ea

Key Features

Replaces OEM Brand
HIAB-FOCO
Filter Media
Pleated Microglass
Filter Style
Return Line
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-9824499
Zoro #
G101110483
UPC #
-
Country of Origin
United States
Item
Hydraulic Filter
Replaces OEM Brand
HIAB-FOCO
Replaces OEM Part
9824499
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
25
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.