Millennium Filter
Hydraulic Filter, replaces HY-PRO HP89L1612MV, Pressure Line, 10 micron
Mfr # ZX-HP89L1612MV
Zoro # G401120236
product price: $101.99
/ea
Free Shipping & Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP89L1612MV
- Filter Style Pressure Line
- Filter Media Pleated Microglass
- Filter Rating (Microns) 10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Millennium Filter
- MFR # ZX-HP89L1612MV
- Zoro # G401120236
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Item | Hydraulic Filter |
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP89L1612MV |
Filter Style | Pressure Line |
Filter Media | Pleated Microglass |
Filter Rating (Microns) | 10 |
Seal Type | Viton |
Collapse Pressure | 305 |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.