Hydraulic Filter, replaces HYDRAFIL RXP2AU2S43MGE, Pressure Line, 3 micron
- Mfr # ZX-RXP2AU2S43MGE
- Zoro # G601121514
product price:Â
$
58.85
/ea
Key Features
Replaces OEM Brand
HYDRAFIL
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-RXP2AU2S43MGE
- Zoro #
- G601121514
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Filter
- Replaces OEM Brand
- HYDRAFIL
- Replaces OEM Part
- RXP2AU2S43MGE
- Filter Style
- Pressure Line
- Filter Media
- Pleated Microglass
- Filter Rating (Microns)
- 3
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces HYDRAFIL RXP2AU2S43MGE, is a Pressure Line filter with a 3 micron filter media made of pleated microglass, a Viton seal type, a collapse pressure of 305, and an operating temperature range of -13 to 250.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.