Hydraulic Filter, replaces HYDROFIL 432210220003, Pressure Line, 10 micron

  • Mfr # ZX-432000000000

  • Zoro # G701090895


product price:  $50.99
/ea

Key Features

Replaces OEM Brand
HYDROFIL
Replaces OEM Part
432210220003
Filter Style
Pressure Line
Filter Media
Pleated Paper Media
Filter Rating (Microns)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-432000000000
Zoro #
G701090895
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
HYDROFIL
Replaces OEM Part
432210220003
Filter Style
Pressure Line
Filter Media
Pleated Paper Media
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Description

Specifications: Nominal Length: 9.0", 10-micron, Pleated Paper Media, Viton Seals. ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.