Shop MILLENNIUM FILTER

Hydraulic Filter, replaces IKRON HEK0220077ASFB060VMB17B, Return Line, 60 micron

  • Mfr # ZX-HEK0220077ASFB060VMB17B
  • Zoro # G301155277

product price: 
$
67.55
/ea

Key Features

Replaces OEM Brand
IKRON
Filter Media
Stainless Steel Wire Mesh Media
Filter Style
Return Line
Seal Type
Viton
Collapse Pressure
305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-HEK0220077ASFB060VMB17B
Zoro #
G301155277
UPC #
-
Country of Origin
United States
Item
Hydraulic Filter
Replaces OEM Brand
IKRON
Replaces OEM Part
HEK0220077ASFB060VMB17B
Filter Media
Stainless Steel Wire Mesh Media
Filter Style
Return Line
Filter Rating (Microns)
60
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.