Shop MILLENNIUM FILTER

Hydraulic Filter, replaces NFS 2200AB, Pressure Line, 40 micron

  • Mfr # ZX-2200AB
  • Zoro # G901124840

product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
NFS
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-2200AB
Zoro #
G901124840
UPC #
-
Country of Origin
United States
Item
Hydraulic Filter
Replaces OEM Brand
NFS
Replaces OEM Part
2200AB
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
40
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products