Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces NORMAN 535FB1CE, Pressure Line, 1 micron
- Mfr # ZX-535FB1CE
- Zoro # G401120748
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
NORMAN
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Collapse Pressure
3045
Operating Temp
-13 to 250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-535FB1CE
- Zoro #
- G401120748
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- NORMAN
- Replaces OEM Part
- 535FB1CE
- Filter Style
- Pressure Line
- Filter Media
- Pleated Microglass
- Filter Rating (Microns)
- 1
- Collapse Pressure
- 3045
- Operating Temp
- -13 to 250
Description
MILLENNIUM FILTER brand Hydraulic Filter is a Pressure Line filter with Pleated Microglass filter media. It replaces NORMAN 535FB1CE and has a 1 micron rating. It has a Collapse Pressure of 3045 and an Operating Temperature range of -13 to 250 degrees Fahrenheit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.