
Hydraulic Filter, replaces OIL-FILTRATION-SYSTEMS OFS820X6B, Return Line, 6 micron
Mfr # ZX-OFS820X6B
Zoro # G001181644
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
OIL-FILTRATION-SYSTEMS
Replaces OEM Part
OFS820X6B
Filter Media
Pleated Microglass
Filter Style
Return Line
Seal Type
Viton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZX-OFS820X6B
Zoro #
G001181644
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
OIL-FILTRATION-SYSTEMS
Replaces OEM Part
OFS820X6B
Filter Media
Pleated Microglass
Filter Style
Return Line
Filter Rating (Microns)
6
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.