Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces PARKER HF41L3VQ, Pressure Line, 3 micron
- Mfr # ZX-HF41L3VQ
- Zoro # G101142620
product price:Â
$
67.89
/ea
Key Features
Replaces OEM Brand
PARKER
Replaces OEM Part
HF41L3VQ
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-HF41L3VQ
- Zoro #
- G101142620
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hydraulic Filter
- Replaces OEM Brand
- PARKER
- Replaces OEM Part
- HF41L3VQ
- Filter Style
- Pressure Line
- Filter Media
- Pleated Microglass
- Filter Rating (Microns)
- 3
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.