Shop MILLENNIUM FILTER

Hydraulic Filter, replaces VICKERS V3041V2C03, Pressure Line, 3 micron

  • Mfr # ZX-V3041V2C03
  • Zoro # G301131530

product price: 
$
54.19
/ea

Key Features

Replaces OEM Brand
VICKERS
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
3
Seal Type
Viton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-V3041V2C03
Zoro #
G301131530
UPC #
-
Country of Origin
United States
Item
Hydraulic Filter
Replaces OEM Brand
VICKERS
Replaces OEM Part
V3041V2C03
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
3
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & reviews