Hydraulic Filter, WIX-6988N, Pressure Line, 25 micron

  • Mfr # ZX-6988N

  • Zoro # G601141413


product price: $56.19
/ea

Key Features

Replaces OEM Part
WIX-6988N
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
Seal Type
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX-6988N
Zoro #
G601141413
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Part
WIX-6988N
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.